Skip Content
REAMER CHUCK SS 4001 3/8 ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REAMER CHUCK SS 4001 3/8 ST

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF4001-25807
  • Mfr. Model # 4001-25807
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 514
  • Shipping Weight 0.15 lbs

Product Details

Straight shank, regular length chucking reamer. List No. 4001, six flute. Regularly ground with 45 degree chamfer, suitable for reaming most materials encountered in production machine operations.

Technical Specs

  • Decimal Equivalent 0.375"
  • Finish Bright
  • Item Reamer
  • Material HSS
  • Number of Flutes 6
  • Size 3/8"
  • Overall Length 7"
  • Shank Size 0.31"
  • Shank Type Straight
  • Flute Length 1-3/4"
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Flute Type Straight
  • Chamfer 45 deg.
  • Reamer Application Through Hole
  • Spiral Direction Right Hand

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list