REAMERS,HSS,BRIGHT,25/64" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REAMERS,HSS,BRIGHT,25/64"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF4001-25844
  • Mfr. Model # 4001-25844
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 514
  • Shipping Weight 1.0 lbs

Product Details

Straight shank, regular length chucking reamer. List No. 4001, six flute. Regularly ground with 45 degree chamfer, suitable for reaming most materials encountered in production machine operations.

Technical Specs

  • Decimal Equivalent 0.3906"
  • Finish Bright
  • Item Chucking Reamer
  • Number of Flutes 6
  • Material High Speed Steel
  • Size 25/64"
  • Overall Length 7"
  • Shank Type Straight
  • Shank Size 0.3105"
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Flute Length 1-3/4"
  • Flute Type Straight
  • Chamfer 45 deg.
  • Reamer Application Through Hole

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list