REAMERS,HSS,BRIGHT,23/64" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REAMERS,HSS,BRIGHT,23/64"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF4001-25768
  • Mfr. Model # 4001-25768
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Chucking Reamer
  • Material High Speed Steel
  • Decimal Equivalent 0.3594
  • Finish Bright
  • Number of Flutes 6
  • Overall Length 7"
  • Size 23/64"
  • Shank Type Straight
  • Cutting Direction Right Hand
  • Shank Size 0.3105"
  • Flute Length 1-3/4"
  • Chamfer 45 deg.
  • Dimension Type Fractional Inch
  • Reamer Application Through Hole
  • Flute Type Straight

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list