REAMERS,HSS,BRIGHT,19/64" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REAMERS,HSS,BRIGHT,19/64"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF4001-25622
  • Mfr. Model # 4001-25622
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Bright
  • Decimal Equivalent 0.2969
  • Material High Speed Steel
  • Item Chucking Reamer
  • Number of Flutes 6
  • Size 19/64"
  • Shank Type Straight
  • Overall Length 6"
  • Cutting Direction Right Hand
  • Flute Length 1-1/2"
  • Shank Size 0.2792"
  • Dimension Type Fractional Inch
  • Chamfer 45 deg.
  • Flute Type Straight
  • Reamer Application Through Hole

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list