Skip Content
REAMER CHUCK SS 4001 15/64 ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REAMER CHUCK SS 4001 15/64 ST

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF4001-25474
  • Mfr. Model # 4001-25474
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Decimal Equivalent 0.2344
  • Item Chucking Reamer
  • Finish Bright
  • Material High Speed Steel
  • Number of Flutes 6
  • Overall Length 6"
  • Shank Type Straight
  • Size 15/64"
  • Chamfer 45 deg.
  • Shank Size 0.2265"
  • Cutting Direction Right Hand
  • Flute Length 1-1/2"
  • Dimension Type Fractional Inch
  • Flute Type Straight
  • Reamer Application Through Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list