REAMERS,HSS,BRIGHT,11/32" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REAMERS,HSS,BRIGHT,11/32"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF4001-25733
  • Mfr. Model # 4001-25733
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Bright
  • Decimal Equivalent 0.3438
  • Item Chucking Reamer
  • Number of Flutes 6
  • Material High Speed Steel
  • Size 11/32"
  • Overall Length 6"
  • Shank Size 0.2792"
  • Shank Type Straight
  • Cutting Direction Right Hand
  • Flute Length 1-1/2"
  • Dimension Type Fractional Inch
  • Chamfer 45 deg.
  • Flute Type Straight
  • Reamer Application Through Hole

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list