Skip Content
REAMER CHUCK SS 4001 1/4 ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REAMER CHUCK SS 4001 1/4 ST

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF4001-25513
  • Mfr. Model # 4001-25513
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 514
  • Shipping Weight 0.05 lbs

Product Details

Straight shank, regular length chucking reamer. List No. 4001, six flute. Regularly ground with 45 degree chamfer, suitable for reaming most materials encountered in production machine operations.

Technical Specs

  • Decimal Equivalent 0.25"
  • Item Reamer
  • Finish Bright
  • Material HSS
  • Number of Flutes 6
  • Size 1/4"
  • Shank Type Straight
  • Overall Length 6"
  • Cutting Direction Right Hand
  • Shank Size 0.24"
  • Flute Length 1-1/2"
  • Dimension Type Fractional Inch
  • Flute Type Straight
  • Chamfer 45 deg.
  • Spiral Direction Right Hand
  • Reamer Application Through Hole

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list