Skip Content
REAMER CENTER 4-FL 610 5/8 90DG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REAMER CENTER 4-FL 610 5/8 90DG

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF610-46218
  • Mfr. Model # 610-46218
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 512
  • Shipping Weight 0.13 lbs

Product Details

High speed steel centre reamer countersink, list No. 610. Diameter 5/8 inch, shank diameter 3/8 inch, angle 90 degrees.

Technical Specs

  • Application Alloy Steel, Cast Iron
  • Body Dia. (In.) 5/8
  • Finish Steam Oxide
  • Material High Speed Steel
  • Item Countersink
  • Number of Pieces 1
  • Overall Length (In.) 2-1/4
  • Type Style 610
  • Shank Dia. (In.) 3/8
  • Sizes Included 5/8

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list