FINISHING,HSS,STEAM OXIDE,3/8" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FINISHING,HSS,STEAM OXIDE,3/8"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF610-46206
  • Mfr. Model # 610-46206
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 512
  • Shipping Weight 0.04 lbs

Product Details

High speed steel centre reamer countersink, list No. 610. Diameter 3/8 inch, shank diameter 1/4 inch, angle 90 degrees.

Technical Specs

  • Application Alloy Steel, Cast Iron
  • Finish Steam Oxide
  • Material High Speed Steel
  • Item Countersink
  • Number of Pieces 10
  • Type Style 610
  • Sizes Included 3/8
  • Shank Dia. 1/4"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list