Skip Content
REAMER CENTER 4-FL 610 3/4 60DG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REAMER CENTER 4-FL 610 3/4 60DG

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF610-46222
  • Mfr. Model # 610-46222
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 512
  • Shipping Weight 0.2 lbs

Product Details

High speed steel centre reamer countersink, list No. 610. Diameter 3/4 inch, shank diameter 1/2 inch, angle 60 degrees.

Technical Specs

  • Finish Steam Oxide
  • Body Dia. (In.) 3/4
  • Item Countersink
  • Material High Speed Steel
  • Application Alloy Steel, Cast Iron
  • Number of Pieces 1
  • Overall Length (In.) 2-5/8
  • Shank Dia. (In.) 1/2
  • Type Style 610
  • Sizes Included 3/4
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List