Skip Content
REAMER CENTER 4-FL 610 1/4 90DG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REAMER CENTER 4-FL 610 1/4 90DG

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF610-46200
  • Mfr. Model # 610-46200
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 512
  • Shipping Weight 10.0 lbs

Product Details

High speed steel centre reamer countersink, list No. 610. Diameter 1/4 inch, shank diameter 3/16 inch, angle 90 degrees.

Technical Specs

  • Application Alloy Steel, Cast Iron
  • Finish Steam Oxide
  • Body Dia. (In.) 1/4
  • Item Countersink
  • Material High Speed Steel
  • Number of Pieces 10
  • Shank Dia. (In.) 0.188
  • Overall Length (In.) 1-1/2
  • Type Style 610
  • Sizes Included 1/4

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list