Skip Content
REAMER CENTER 4-FL 610 1/4 100DG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REAMER CENTER 4-FL 610 1/4 100DG

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF610-46201
  • Mfr. Model # 610-46201
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 512
  • Shipping Weight 0.019 lbs

Product Details

High speed steel centre reamer countersink, list No. 610. Diameter 1/4 inch, shank diameter 3/16 inch, angle 100 degrees.

Technical Specs

  • Application Alloy Steel, Cast Iron
  • Finish Steam Oxide
  • Body Dia. (In.) 1/4
  • Item Countersink
  • Number of Pieces 10
  • Overall Length (In.) 1-1/2
  • Material High Speed Steel
  • Shank Dia. (In.) 0.188
  • Type Style 610
  • Sizes Included 1/4

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List