REAMERS,HSS,STEAM OXIDE,9/16" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REAMERS,HSS,STEAM OXIDE,9/16"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF616-23814
  • Mfr. Model # 616-23814
  • UNSPSC # 27111955
  • CATALOGUE PAGE # 518
  • Shipping Weight 1.0 lbs

Product Details

Taper shank bridge reamer, list No. 616 left hand helix, right hand cut. Premium grade high speed steel. Left hand helix eliminates grabbing when reaming misaligned holes. Material applications: structural steel.

Technical Specs

  • Large End Dia. 0.5625"
  • Finish Steam Oxide
  • Item Bridge Reamer
  • Decimal Equivalent 0.5625"
  • Overall Length 9"
  • Material High Speed Steel
  • Size 9/16"
  • Shank Type #2 Morse Taper
  • Flute Type Spiral
  • Cutting Direction Right Hand
  • Flute Length 5-1/8"
  • Dimension Type Fractional
  • Spiral Direction Left Hand

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list