Skip Content
REAMER BRIDGE TS 616 11/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REAMER BRIDGE TS 616 11/16

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF616-23816
  • Mfr. Model # 616-23816
  • UNSPSC # 27111955
  • CATALOGUE PAGE # 518
  • Shipping Weight 1.0 lbs

Product Details

Taper shank bridge reamer, list No. 616 left hand helix, right hand cut. Premium grade high speed steel. Left hand helix eliminates grabbing when reaming misaligned holes. Material applications: structural steel.

Technical Specs

  • Large End Dia. 0.6875"
  • Finish Steam Oxide
  • Item Bridge Reamer
  • Decimal Equivalent 0.6875"
  • Material High Speed Steel
  • Size 11/16"
  • Overall Length 11-3/4"
  • Shank Type #3 Morse Taper
  • Flute Length 7-1/8"
  • Cutting Direction Right Hand
  • Dimension Type Fractional
  • Flute Type Spiral
  • Spiral Direction Left Hand

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list