REAMER ALIGNING HEX SHK 13/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REAMER ALIGNING HEX SHK 13/16IN

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBRE20052
  • Mfr. Model # RE20052
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 518
  • Shipping Weight 0.7 lbs

Product Details

Aligning reamer. High speed steel with hex shank. Size 13/16 inch. Flute length 5 inches. Length 7 inches. 1-1/4 inch hex.

Technical Specs

  • Item Aligning Reamers
  • Decimal Equivalent 0.8125"
  • Overall Length 7"
  • Material High Speed Steel
  • Size 13/16"
  • Shank Type Hex Shank
  • Shank Size 1-1/4"
  • Flute Length 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list