REAMER ALIGNING HEX SHK 1-1/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REAMER ALIGNING HEX SHK 1-1/16IN

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBRE20104
  • Mfr. Model # RE20104
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 518
  • Shipping Weight 1.0 lbs

Product Details

Aligning reamer. High speed steel with hex shank. Size 1-1/16 inch. Flute length 5 inches. Length 7 inches. 1-5/8 inch hex.

Technical Specs

  • Material High Speed Steel
  • Item Aligning Reamers
  • Decimal Equivalent 1.0625"
  • Size 1-1/16"
  • Shank Type Hex Shank
  • Overall Length 7"
  • Shank Size 1-5/8"
  • Flute Length 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list