Skip Content
REAMER ALIGNING 15/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REAMER ALIGNING 15/16IN

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBRE19060
  • Mfr. Model # RE19060
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 518
  • Shipping Weight 0.8 lbs

Product Details

General purpose aligning reamer. High speed steel, 3-flats on shank. Size 15/16 inch, flute length 5 inches, overall length 6-7/8 inches, shank 1/2 inch.

Technical Specs

  • Item Aligning Reamers
  • Decimal Equivalent 0.9375"
  • Material High Speed Steel
  • Size 15/16"
  • Overall Length 6-7/8"
  • Shank Type Straight with Three Flats
  • Shank Size 1/2"
  • Flute Length 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list