Skip Content
REAMER ALIGNING 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REAMER ALIGNING 1/4IN

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBRE19016
  • Mfr. Model # RE19016
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 518
  • Shipping Weight 0.1 lbs

Product Details

General purpose aligning reamer. High speed steel, 3-flats on shank. Size 1/4 inch, flute length 2-1/2 inches, overall length 4-3/8 inches, shank 1/4 inch.

Technical Specs

  • Decimal Equivalent 0.2500"
  • Item Aligning Reamers
  • Size 1/4"
  • Material High Speed Steel
  • Overall Length 4-3/8"
  • Shank Size 1/4"
  • Shank Type Straight with Three Flats
  • Flute Length 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list