REAMER 39/64 HSS SS 3 FLAT ALIGNING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REAMER 39/64 HSS SS 3 FLAT ALIGNING

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBRE19039
  • Mfr. Model # RE19039
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 518
  • Shipping Weight 0.4 lbs

Product Details

General purpose aligning reamer. High speed steel, 3-flats on shank. Size 39/64 inch, flute length 4-1/2 inches, overall length 6-3/8 inches, shank 1/2 inch.

Technical Specs

  • Decimal Equivalent 0.6094"
  • Material High Speed Steel
  • Size 39/64"
  • Overall Length 6-3/8"
  • Item Aligning Reamers
  • Shank Size 1/2"
  • Shank Type Straight with Three Flats
  • Flute Length 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list