Skip Content
REAGENT BOTTLE,CLEAR,NARROW,500 ML, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REAGENT BOTTLE,CLEAR,NARROW,500 ML,

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5YHF7
  • Mfr. Model # 5YHF7
  • UNSPSC # 24122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • Item Reagent Bottle
  • Special Features Mouth Diameter, 33 mm
  • Diameter 85 mm
  • Mouth Narrow
  • Graduation Range Not Specified
  • Bottle/Jar Shape Round
  • Bottle/Jar Type Reagent
  • Labware Basic Material Glass
  • Labware Body Color Clear
  • Labware Closure Color White Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list