Skip Content
REAGENT BOTTLE,AMBER,WIDE,1000 ML, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REAGENT BOTTLE,AMBER,WIDE,1000 ML,

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5YHJ4
  • Mfr. Model # 5YHJ4
  • UNSPSC # 24122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.41 lbs

Technical Specs

  • Capacity 1,000 mL
  • Height 188 mm
  • Item Reagent Bottle
  • Special Features Mouth Diameter, 65 mm
  • Diameter 106 mm
  • Closure Material Ground Glass Stopper
  • Mouth Wide
  • Graduation Range Not Specified
  • Bottle/Jar Shape Round
  • Labware Basic Material Glass
  • Bottle/Jar Type Reagent
  • Labware Body Color Amber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list