Skip Content
REAGENT BOTTLE,AMBER,NARROW,125 ML, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REAGENT BOTTLE,AMBER,NARROW,125 ML,

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5YHG4
  • Mfr. Model # 5YHG4
  • UNSPSC # 24122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.74 lbs

Technical Specs

  • Capacity 125 mL
  • Height 110 mm
  • Item Reagent Bottle
  • Special Features Mouth Diameter, 24 mm
  • Closure Material Ground Glass Stopper
  • Diameter 57 mm
  • Mouth Narrow
  • Bottle/Jar Type Reagent
  • Graduation Range Not Specified
  • Bottle/Jar Shape Round
  • Labware Body Color Amber
  • Labware Basic Material Glass

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List