Skip Content
READYSPACE FLOOR RACK,64 305B1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

READYSPACE FLOOR RACK,64 305B1

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30553B1
  • Mfr. Model # 30553B1
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1991
  • Shipping Weight 158.0 lbs

Product Details

Louvered panels are beige and mount easily to wall. Readyspace panels are white in color and have attractive frame to provide finished look. Bins made of durable polycarbonate material. Bins are Autoclavable. Large label area.

Technical Specs

  • Colour White
  • Finish Powder Coat
  • Includes Mfr. No. 305B1 InSight(TM) Bin
  • Item ReadySpace(TM) Floor Rack with (64) InSight(TM) Bins
  • Material Steel Panel and Polycarbonate Bin
  • Overall Depth 23"
  • Number of Sides 2
  • Load Capacity 150 lbs.
  • Bin Type InSight(TM)
  • Overall Height 52"
  • Overall Width 24-5/8"
  • Bin Color Clear
  • Total Number of Bins 64
  • Bin Depth 10-7/8"
  • Bin Width 5-1/2"
  • Bin Height 5-1/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List