READYSPACE FLOOR RACK,120 305A1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

READYSPACE FLOOR RACK,120 305A1

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30553A1
  • Mfr. Model # 30553A1
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1991
  • Shipping Weight 122.0 lbs

Product Details

Louvered panels are beige and mount easily to wall. Readyspace panels are white in color and have attractive frame to provide finished look. Bins made of durable polycarbonate material. Bins are Autoclavable. Large label area.

Technical Specs

  • Colour White
  • Includes Mfr. No. 305A1 InSight(TM) Bin
  • Finish Powder Coat
  • Material Steel Panel and Polycarbonate Bin
  • Item ReadySpace(TM) Floor Rack with (120) InSight(TM) Bins
  • Overall Depth 23"
  • Number of Sides 2
  • Load Capacity 150 lbs.
  • Overall Height 52"
  • Overall Width 24-5/8"
  • Total Number of Bins 120
  • Bin Color Clear
  • Bin Depth 5-3/8"
  • Bin Height 3-1/4"
  • Bin Width 4-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list