Skip Content
READING GLASSES,+3.0,GRAY,POLYCARBO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

READING GLASSES,+3.0,GRAY,POLYCARBO

ELVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UYF4
  • Mfr. Model # 3UYF4
  • UNSPSC # 42142901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Item Reading Glasses
  • Lens Colour Gray
  • Lens Coating Scratch-Resistant
  • Frame Colour Gray
  • Standards ANSI Z87.1-2010
  • Lens Material Polycarbonate
  • Primary Lens Color Gray
  • Foam Lined No
  • Eyewear Size Universal
  • Eyewear Frame Style Frameless
  • Series Elvex RX
  • Frame Material Polycarbonate
  • UV Protection 0.999
  • Temple Style Non-Adjustable
  • Temple Colour Gray
  • Diopter Strength +3.00
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound
  • Reader Eyewear Item Bifocal Safety Reading Glasses
  • Eyewear Venting Non-Vented

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list