Skip Content
READING GLASSES,+3.0,CLEAR,POLYCARB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

READING GLASSES,+3.0,CLEAR,POLYCARB

ELVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NRX8
  • Mfr. Model # 3NRX8
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Reading Glasses
  • Frame Colour Clear
  • Frame Material Polycarbonate
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2003
  • Lens Material Polycarbonate
  • Lens Coating Scratch-Resistant
  • Temple Style Bayonet
  • Lens Colour Clear
  • Primary Lens Color Clear
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Foam Lined No
  • Series Elvex RX
  • Temple Colour Gray
  • Diopter Strength +3.00
  • X-Ray Detectable No
  • Eyewear Venting Non-Vented
  • Eyewear Frame Design Wraparound
  • Reader Eyewear Item Bifocal Safety Reading Glasses

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list