Skip Content
READING GLASSES,+3.0,CLEAR,ACRYLIC, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

READING GLASSES,+3.0,CLEAR,ACRYLIC,

OPTX2020

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13E126
  • Mfr. Model # 13E126
  • UNSPSC # 42142901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Reading Glasses
  • Frame Colour Brown, Gun Metal, Gold
  • Lens Colour Clear
  • Lens Coating Scratch-Resistant
  • Frame Material Metal
  • UV Protection No
  • Lens Material Acrylic
  • Temple Style Non Adjustable
  • Foam Lined No
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Temple Colour Gun Metal
  • X-Ray Detectable Yes
  • Diopter Strength +3.00
  • Eyewear Frame Design Traditional
  • Eyewear Venting Non-Vented
  • Reader Eyewear Item Reading Glasses

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list