READING GLASSES,+2.5,CLEAR,ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

READING GLASSES,+2.5,CLEAR,ACRYLIC

OPTX2020

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DAC6
  • Mfr. Model # 5DAC6
  • UNSPSC # 42142901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Item Reading Glasses
  • Lens Coating Scratch-Resistant
  • Includes Protective Case
  • Frame Colour Black
  • Lens Colour Clear
  • Frame Material Green EcoClear Rislan
  • Lens Material Acrylic
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Clear
  • Standards ANSI Z87.1-2012
  • Temple Style Adjustable
  • Temple Colour Clear
  • Diopter Strength +2.50
  • Foam Lined No
  • X-Ray Detectable Yes
  • Eyewear Size Universal
  • Eyewear Venting Non-Vented
  • Eyewear Frame Design Traditional
  • Reader Eyewear Item Bifocal Reading Glasses

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list