READING GLASSES,+2.5,CLEAR,ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

READING GLASSES,+2.5,CLEAR,ACRYLIC

OPTX2020

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DAA8
  • Mfr. Model # 5DAA8
  • UNSPSC # 42142901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Item Reading Glasses
  • Includes Protective Case
  • Frame Colour Tortoise Shell
  • Lens Colour Clear
  • Lens Material Acrylic
  • Frame Material Green EcoClear Rislan
  • Lens Coating Scratch-Resistant
  • Primary Lens Color Clear
  • Diopter Strength +2.50
  • Foam Lined No
  • Temple Style Adjustable
  • Eyewear Frame Style Frameless
  • Eyewear Frame Design Traditional
  • Reader Eyewear Item Reading Glasses

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list