Skip Content
READING GLASSES,+2.5,CLEAR,ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

READING GLASSES,+2.5,CLEAR,ACRYLIC

SLINGSHOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13E141
  • Mfr. Model # 13E141
  • UNSPSC # 42142901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Frame Material Plastic
  • Lens Colour Clear
  • Frame Colour Black
  • Includes Built-In Retractable Cord
  • Item Reading Glasses
  • Lens Material Acrylic
  • UV Protection No
  • Temple Style Adjustable
  • Foam Lined No
  • Primary Lens Color Clear
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal
  • Lens Coating Uncoated
  • Standards ANSI Z87.1-2010
  • Temple Colour Black
  • Diopter Strength +2.50
  • X-Ray Detectable Yes
  • Reader Eyewear Item Bifocal Reading Glasses
  • Eyewear Frame Design Traditional
  • Eyewear Venting Non-Vented

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list