Skip Content
READING GLASSES,+2.0,CLEAR,POLYCARB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

READING GLASSES,+2.0,CLEAR,POLYCARB

RADIANS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XKG2
  • Mfr. Model # 6XKG2
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Technical Specs

  • Item Reading Glasses
  • Frame Colour Clear
  • Lens Coating Scratch-Resistant
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1
  • Lens Colour Clear
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Colour Black
  • Eyewear Frame Style Frameless
  • Primary Lens Color Clear
  • Foam Lined No
  • Eyewear Size Universal
  • Temple Style Hybrid
  • X-Ray Detectable No
  • Diopter Strength +2.00
  • Eyewear Frame Design Wraparound
  • Eyewear Venting Non-Vented
  • Reader Eyewear Item Bifocal Safety Reading Glasses

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list