Skip Content
READING GLASSES,+1.75,CLEAR,ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

READING GLASSES,+1.75,CLEAR,ACRYLIC

OPTX2020

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DAA1
  • Mfr. Model # 5DAA1
  • UNSPSC # 42142901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Lens Coating Scratch-Resistant
  • Item Reading Glasses
  • Frame Material Plastic
  • Lens Colour Clear
  • Frame Colour Brown, Black, Tortoise Shell
  • Lens Material Acrylic
  • Eyewear Frame Style Full-Frame
  • Foam Lined No
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Temple Colour Black
  • Diopter Strength +1.75
  • Temple Style Adjustable
  • X-Ray Detectable Yes
  • Eyewear Frame Design Traditional
  • Eyewear Venting Non-Vented
  • Reader Eyewear Item Reading Glasses

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list