READING GLASSES,+1.5,GRAY,POLYCARBO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

READING GLASSES,+1.5,GRAY,POLYCARBO

ELVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8DP21
  • Mfr. Model # 8DP21
  • UNSPSC # 42142901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Reading Glasses
  • Frame Colour Gray
  • Lens Colour Gray
  • Lens Coating Scratch-Resistant
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1-2003
  • Lens Material Polycarbonate
  • Eyewear Frame Style Half-Frame
  • Foam Lined No
  • Primary Lens Color Gray
  • Eyewear Size Universal
  • Series Elvex RX
  • UV Protection 0.999
  • Temple Style Bayonet
  • Eyewear Frame Design Wraparound
  • Diopter Strength +1.50
  • Temple Colour Gray
  • X-Ray Detectable No
  • Reader Eyewear Item Bifocal Safety Reading Glasses
  • Eyewear Venting Non-Vented

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list