Skip Content
READING GLASSES,+1.5,CLEAR,POLYCARB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

READING GLASSES,+1.5,CLEAR,POLYCARB

ELVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UYE5
  • Mfr. Model # 3UYE5
  • UNSPSC # 42142901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Reading Glasses
  • Frame Colour Clear
  • Standards ANSI Z87.1-2010
  • Lens Colour Clear
  • Lens Coating Scratch-Resistant
  • UV Protection 99.9%
  • Lens Material Polycarbonate
  • Foam Lined No
  • Eyewear Size Universal
  • Eyewear Frame Style Frameless
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List