Skip Content
READING GLASSES,+1.5,CLEAR,POLYCARB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

READING GLASSES,+1.5,CLEAR,POLYCARB

ELVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NRX5
  • Mfr. Model # 3NRX5
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Frame Colour Gray
  • Item Reading Glasses
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1-2003
  • Lens Material Polycarbonate
  • Temple Style Bayonet
  • Eyewear Frame Style Half-Frame
  • Foam Lined No
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Series Elvex RX
  • UV Protection 0.999
  • Diopter Strength +1.50
  • Temple Colour Gray
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound
  • Eyewear Venting Non-Vented
  • Reader Eyewear Item Bifocal Safety Reading Glasses

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list