Skip Content
READING GLASSES,+1.5,CLEAR,ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

READING GLASSES,+1.5,CLEAR,ACRYLIC

OPTX2020

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DAC4
  • Mfr. Model # 5DAC4
  • UNSPSC # 42142901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Item Reading Glasses
  • Frame Colour Black
  • Lens Colour Clear
  • Includes Protective Case
  • Frame Material Green EcoClear Rislan
  • Lens Coating Scratch-Resistant
  • Lens Material Acrylic
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Clear
  • Diopter Strength +1.50
  • Reader Eyewear Item Bifocal Reading Glasses
  • Eyewear Frame Design Traditional
  • Temple Style Adjustable
  • Foam Lined No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list