Skip Content
READING GLASSES,+1.5,CLEAR,ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

READING GLASSES,+1.5,CLEAR,ACRYLIC

SLINGSHOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13E138
  • Mfr. Model # 13E138
  • UNSPSC # 42142901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Includes Built-In Retractable Cord
  • Frame Colour Black
  • Item Reading Glasses
  • Lens Colour Clear
  • Frame Material Plastic
  • Lens Material Acrylic
  • UV Protection No
  • Temple Style Adjustable
  • Foam Lined No
  • Eyewear Size Universal
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Clear
  • Lens Coating Uncoated
  • Standards ANSI Z87.1-2010
  • Temple Colour Black
  • Diopter Strength +1.50
  • X-Ray Detectable Yes
  • Eyewear Frame Design Traditional
  • Reader Eyewear Item Bifocal Reading Glasses
  • Eyewear Venting Non-Vented

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list