READING GLASSES,+1.5,CLEAR,ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

READING GLASSES,+1.5,CLEAR,ACRYLIC

SLINGSHOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13E132
  • Mfr. Model # 13E132
  • UNSPSC # 42142901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Includes Built-In Retractable Cord
  • Frame Colour Clear
  • Item Reading Glasses
  • Lens Colour Clear
  • Frame Material Plastic
  • Lens Material Acrylic
  • UV Protection No
  • Temple Style Adjustable
  • Temple Colour Black
  • Primary Lens Color Clear
  • Foam Lined No
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal
  • Lens Coating Uncoated
  • Diopter Strength +1.50
  • Standards ANSI Z87.1-2010
  • X-Ray Detectable Yes
  • Eyewear Venting Non-Vented
  • Eyewear Frame Design Traditional
  • Reader Eyewear Item Bifocal Reading Glasses

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list