Skip Content
READING GLASSES,+1.25,CLEAR,ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

READING GLASSES,+1.25,CLEAR,ACRYLIC

OPTX2020

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CZZ9
  • Mfr. Model # 5CZZ9
  • UNSPSC # 42142901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Item Reading Glasses
  • Frame Colour Brown, Black, Tortoise Shell
  • Lens Colour Clear
  • Lens Coating Scratch-Resistant
  • Frame Material Plastic
  • Lens Material Acrylic
  • Foam Lined No
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Temple Colour Black
  • Temple Style Adjustable
  • X-Ray Detectable Yes
  • Diopter Strength +1.25
  • Eyewear Frame Design Traditional
  • Reader Eyewear Item Reading Glasses
  • Eyewear Venting Non-Vented

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list