READING GLASSES,+1.25,CLEAR,ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

READING GLASSES,+1.25,CLEAR,ACRYLIC

SLINGSHOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13E137
  • Mfr. Model # 13E137
  • UNSPSC # 42142901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Includes Built-In Retractable Cord
  • Item Reading Glasses
  • Lens Colour Clear
  • Frame Colour Black
  • Lens Material Acrylic
  • Temple Style Adjustable
  • Frame Material Plastic
  • UV Protection No
  • Foam Lined No
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Lens Coating Uncoated
  • Standards ANSI Z87.1-2010
  • Temple Colour Black
  • X-Ray Detectable Yes
  • Diopter Strength +1.25
  • Eyewear Venting Non-Vented
  • Reader Eyewear Item Bifocal Reading Glasses
  • Eyewear Frame Design Traditional

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list