READING GLASSES,+1.25,CLEAR,ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

READING GLASSES,+1.25,CLEAR,ACRYLIC

OPTX2020

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13E121
  • Mfr. Model # 13E121
  • UNSPSC # 42142901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Reading Glasses
  • Frame Colour Brown, Gun Metal, Gold
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • Frame Material Metal
  • Temple Style Non Adjustable
  • UV Protection No
  • Lens Material Acrylic
  • Primary Lens Color Clear
  • Foam Lined No
  • Eyewear Size Universal
  • Eyewear Frame Style Full-Frame
  • Diopter Strength +1.25
  • Temple Colour Gun Metal
  • X-Ray Detectable Yes
  • Reader Eyewear Item Reading Glasses
  • Eyewear Frame Design Traditional
  • Eyewear Venting Non-Vented

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list