READING GLASSES,+1.0,CLEAR,POLYCARB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

READING GLASSES,+1.0,CLEAR,POLYCARB

ELVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NRX4
  • Mfr. Model # 3NRX4
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Frame Colour Gray
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • Item Reading Glasses
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1-2003
  • Lens Material Polycarbonate
  • Temple Style Bayonet
  • Primary Lens Color Clear
  • Eyewear Frame Style Half-Frame
  • Foam Lined No
  • Eyewear Size Universal
  • Series Elvex RX
  • Temple Colour Gray
  • UV Protection 0.999
  • X-Ray Detectable No
  • Diopter Strength +1.00
  • Eyewear Frame Design Wraparound
  • Reader Eyewear Item Bifocal Safety Reading Glasses
  • Eyewear Venting Non-Vented

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list