Skip Content
READER I-GAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

READER I-GAS

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18105684
  • Mfr. Model # 18105684
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 2573
  • Shipping Weight 1.0 lbs

Product Details

iGas reader for DS2 docking station.

Technical Specs

  • Item iGas(R) Reader
  • Height 3"
  • For Use With Mfr. No. 18102509, 18103549, 18103556, 18103564, 18105833, 18105841, 18105858, 18105866
  • Features Wall Mountable
  • Depth 1"
  • Includes Connecting Hardware
  • Width 2-1/2"
  • Status Indicator No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list