Skip Content
READ RITE STAINLESS STEEL MIRROR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

READ RITE STAINLESS STEEL MIRROR

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGN390SS
  • Mfr. Model # 390SS
  • UNSPSC # 27111814
  • CATALOGUE PAGE # 114
  • Shipping Weight 0.45 lbs

Product Details

Allows you to see a non-inverted image of numbers, letters, symbols and pictures. Stainless steel mirror. Telescoping hex rod shaft. Double ball hinge with adjustable tension, 360 Degrees rotation. Dual-sided: Read Rite(TM) mirror on one side, regular inspection mirror on the other side.

Technical Specs

  • Features Shows Non-inverted Image of Numbers, Symbols, Pictures From Difficult Viewing Position, Inspection Mirror on One Side, Standard Mirror on Other
  • Item Read Rite(TM) Inspection Mirror
  • Handle Type Non-slip, Solvent-resistant
  • Length (In.) 28-1/2
  • Material Stainless Steel
  • Number of Pieces 1
  • Mirror Size (In.) 3-1/2 X 2
  • Shape Square
  • Swivel Type Double Ball Hinge
  • Shaft Material Zinc Coated Steel
  • Type Inspection
  • Meets/Exceeds Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list