Skip Content
Discontinued with Replacement
RE-FORM PLS HVYWGHT DBL-PERFED ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RE-FORM PLS HVYWGHT DBL-PERFED ROLL

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYRFP28DP
  • Mfr. Model # RFP28DP
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs
Suggested Replacement Product
ROLL RE-FORM PLUS HVYWEIGHT 1/CA

Price: NA

Technical Specs

  • Colour Gray
  • Material Re Form(TM) Plus Sorbent
  • Item Absorbent Roll
  • Length 150 ft.
  • Width 28-1/2"
  • Standards NFPA Class A Fire Retardancy
  • Absorbency Weight Heavy
  • Perforations Every 15"
  • Volume Absorbed Per Pkg. 62 gal.
  • Fluids Absorbed Universal
  • Recycled Content (%) 80%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list