Skip Content
RE 6 ELCTRICAL TOOL 3-PIECE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RE 6 ELCTRICAL TOOL 3-PIECE KIT

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG44343
  • Mfr. Model # 44343
  • UNSPSC # 73171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.4 lbs

Technical Specs

  • Crimping Force 6 tons
  • Voltage 18 V
  • Includes Re 6 Electrical Tool, Sc-60b Scissor Cutter, 4p-6 4pin Dieless Crimp Head, Ph-60b Punch Head With Draw Bolts And Spacers, (2) Batteries, Charger, Carrying Case
  • Cordless Tool Battery Type Li-Ion
  • Item RE 6 Electrical Tool Kit
  • Battery Type Lithium
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list