RD SOLID DIE,HSS,M8X1.25,1 IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RD SOLID DIE,HSS,M8X1.25,1 IN OD

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2LXC2
  • Mfr. Model # 2LXC2
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Hex Size (In.) -
  • Application For Machine Threading or For Use In a Die Stock For Hand Threading
  • Includes -
  • Item Round Solid Die
  • Material High Speed Steel
  • Outside Dia. (In.) 1
  • Number of Pieces 1
  • Size M8
  • Thickness (In.) 3/8
  • Thread Type Metric
  • Thread Direction Right Hand
  • Pitch 1.25mm
  • Die Thickness 0.375"
  • Die Shape Round Fixed
  • Die Material Carbon Steel
  • Die Thread Size M8x1.25
  • Overall Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list