RD SOLID DIE,HSS,M10X1.0,1-1/2 IN O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RD SOLID DIE,HSS,M10X1.0,1-1/2 IN O

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2LXC3
  • Mfr. Model # 2LXC3
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Application For Machine Threading or For Use In a Die Stock For Hand Threading
  • Hex Size (In.) -
  • Includes -
  • Item Round Solid Die
  • Number of Pieces 1
  • Material High Speed Steel
  • Size M10
  • Outside Dia. (In.) 1-1/2
  • Thickness (In.) 1/2
  • Thread Type Metric
  • Thread Direction Right Hand
  • Pitch 1.0mm
  • Die Material High Speed Steel
  • Die Shape Round Fixed
  • Die Thread Size M10x1.00
  • Die Thickness 0.500"
  • Overall Width 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list