Skip Content
RD SOLID DIE,HSS,3/4-16,2 IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RD SOLID DIE,HSS,3/4-16,2 IN OD

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2LXA5
  • Mfr. Model # 2LXA5
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Application For Machine Threading or For Use In a Die Stock For Hand Threading
  • Hex Size (In.) -
  • Item Round Solid Die
  • Includes -
  • Material High Speed Steel
  • Number of Pieces 1
  • Pitch 16
  • Size 3/4"
  • Thickness (In.) 5/8"
  • Outside Dia. (In.) 2
  • Thread Type NF
  • Thread Direction Right Hand
  • Die Material High Speed Steel
  • Die Shape Round Fixed
  • Die Thread Size 3/4"-16
  • Die Thickness 0.625"
  • Overall Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list