Skip Content
RD SOLID DIE,HSS,1-14,2 IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RD SOLID DIE,HSS,1-14,2 IN OD

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2LXA9
  • Mfr. Model # 2LXA9
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Application For Machine Threading or For Use In a Die Stock For Hand Threading
  • Hex Size (In.) -
  • Material High Speed Steel
  • Includes -
  • Item Round Solid Die
  • Number of Pieces 1
  • Outside Dia. (In.) 2
  • Size 1"
  • Thickness (In.) 5/8"
  • Pitch 12
  • Thread Direction Right Hand
  • Thread Type NF
  • Die Thickness 0.625"
  • Die Shape Round Fixed
  • Die Thread Size 1"-14
  • Die Material High Speed Steel
  • Overall Width 2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List